Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Plug
Mfr # 12BLP12-316
Zoro # G1857992
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 1-20
- Basic Pipe Fitting Material Metal
- Hex Size 1 1/8 in
- Fitting Connection Type Compression
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12BLP12-316
- Zoro # G1857992
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1-20 |
Hex Size | 1 1/8 in |
Tube Size | 3/4 in |
Fitting Thread Size | 1-20 |
Fitting Tube Size Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-20 |
Thread Size | 1-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 1-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- SPEAKMAN Repair Part Bonnet Cap for SentinelPro T/P Valves (RPG05-0868)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- PARKER 1/2" x 3/8" CPI x Tube Stub 316 SS Tube End Reducer (8-6 TRBZ-SS)
- PARKER 5/8" CPI 316 SS Union Elbow (10-10 EBZ-SS)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER Connector, Carbon Steel, A-LOKxF, 1/4In (4FSC4N-S)
- Parker Tube Fittings