Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Front Ferrule
Mfr # 12FF12-316
Zoro # G1789934
original price:
$5.05
9% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R)
- Tube Fitting Material 316 Stainless Steel
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12FF12-316
- Zoro # G1789934
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- WATTS Repair Kit For 1/2" 288A (0887171)
- PARKER 3/4" A-LOK 316 SS 90 Degree Elbow (12EE12-316)
- PARKER 1/8" A-LOK x MNPT Brass Thermocouple Connector (2MTC2N-B)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- PARKER 1/4" x 3/8" A-LOK x FNPT SS Tube End Female Adapter (6FA4N-316)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- Parker Instrumentation Tube Fittings