Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Back Ferrule
Mfr # 12BF12-316
Zoro # G1925384
original price:
$4.89
6% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Ferrule
- Fitting Connection Type A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Specific Pipe Fitting Shape Ferrule
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12BF12-316
- Zoro # G1925384
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10050T)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- THRIFCO PLUMBING 3/8 X 1/4 Bushing Barstock (5316057)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 1/2" x 3/8" CPI x Tube Stub 316 SS Tube End Reducer (8-6 TRBZ-SS)
- PARKER 3/4" CPI Brass Union (12-12 HBZ-B)
- Parker Tube Fittings