Shop All Industrial Hoses
Parker
3/32'' DIAGNOSTIC PLASTIC HOSE
Mfr # 56DH-1.5
Zoro # G509840784
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 56DH-1.5
- Zoro # G509840784
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex 56DH diagnostic hose offers the best in class performance by reducing the volume of fluid in the system over -4 rubber hose. This diagnostic hose has a compact O.D., making it the optimal solution for applications where a small diameter hose is desired. It is also a very lightweight hose and, coupled with its good flexibility characteristics, allows for simplified routing and installation in small bore fluid transfer applications. It is often used as a replacement for steel tubing, which is much heavier and stiffer. In addition, it operates in temperatures up to 200 DegF and at 6,000 psi, withstands a minimum of 200,000 impulse cycles without leakage or malfunction. Markets: - Industrial - Material Handling - Mining - Mobile Equipment Features/Benefits: - Lightweight and flexible for easy routing - Twin or multi-line configurations available to accommodate various application requirements - Compact O.D. for easier installation in diagnostic equipment and hydraulic and pneumatic systems Applications: - Hydraulic and pneumatic systems where a small diameter hose is desired - Diagnostic hydraulic lines - All Mobile and industrial equipment where remote mounting of system pressure is desired - Construction equipment - Ag/Turf equipment Certifications/Compliance: - MSHA Compliant Cover Technical Specifications: - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- Parker Air Hoses