Shop All Industrial Hoses
Parker
3/16''J30R7LOWPERMFUELLINE
Mfr # 39703
Zoro # G209840770
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 39703
- Zoro # G209840770
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 397 Super-Flex FL Barrier Fuel Line Hose provides excellent service across a wide variety of fuels and multiple engine applications. The thermoplastic liner serves as a barrier to limit permeation of Volatile Organic Compounds VOC, providing compliance with government and industry regulations. The hose is qualified with permanent crimp couplings for a safe and secure connection. The cover resists oil and high temperatures common to engine compartments, providing maximum performance in challenging applications. Markets: - Agriculture - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile with translucent thermoplastic barrier for fuel and permeation resistance to 257 DegF. - Reinforcement: One textile braid or multiple textile plies for strength and kink resistance. - Cover: Black CPE for abrasion, heat and oil resistance. - Couplings: Qualified with crimp couplings for a durable, safe and secure connection. Applications: - media - Biodiesel to B100 in dedicated and non-dedicated service - Diesel - Ethanol - Gasoline - Oil - usage - Blowers - Grinders - Mowers - Pressure Washers - Saws - settings - Agricultural equipment - Buses - Construction equipment - Off-road equipment Industry Standards: - CARB 2006/SORE - EPA - SAE J30R7/30R14T2 performance Safety/Technical: - Click here to link to Hose & Chemical Guides. - Do not use in marine fuel applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 25mm Bore, 50mm Stroke (CDQ2B25-50DZ)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- PRIMEFIT Automotive Style 3-Way Round Manifold w/ 3 Couplers, Plug (M1401A-5)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- Parker Industrial Hoses