Shop All Compression Tube Fittings
Parker
3/16" Tube Brass Compression Nut & Sleeve 10PK
Mfr # 61HD-3
Zoro # G1627184
original price:
$18.61
15% off
new price: $15.79
/pk 10, $1.58/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Max. Pressure 2850 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61HD-3
- Zoro # G1627184
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Hex Size | 3/8 in |
Overall Length | 11/16 in |
Thread Size | 3/8-24 |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 3/8-24 |
Length | .687" |
Description
Nut and Brass Sleeve, Application Oils, Fitting Material Brass, Maximum Operating Pressure 2,850 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 3/8-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Series Hi-Duty, Fitting Connection Type Compression, Hex Size 3/8 in, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BE)
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- RIDGID Actuator, Actuator, C1 (26163)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68P-6-2)
- PARKER 3/8" Compression Union Connector (P6UC6)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- PARKER 1/2" Compression x 3/8" FNPT Brass Connector 10PK (66C-8-6)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-08-08-SS)
- Parker Compression Tube Fittings