Shop All Flared Tube Fittings
Parker
3/16" Inverted Flare x MNPS Brass Union 10PK
Mfr # 42IFHD-3
Zoro # G2484736
product price: $30.49
/pk 10, $3.05/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Connector
- Tube Size 3/16 in
- Flare Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 42IFHD-3
- Zoro # G2484736
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Hex Size | 15/32 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 3/8-24 |
Overall Length | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Union, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8-24, Hex Size 15/32 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Straight Connector, Standards SAE J512, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525209)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SHARKBITE Push-to-Connect Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PARKER Plug, Brass, Tube, 3/8 In., 5/8-18, PK10 (639F-6)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- PARKER Flare Fittings, Brass, 1-9/16 (46F-10-6)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- ALLSTAR 0.18 in. Inverted Flare Tee; Natural -0, 20PK (ALL50136-20)
- Parker Tube Fittings