Shop All Flared Tube Fittings
Parker
3/16" Inverted Flare x MNPS Brass Flare Nut 10PK
Mfr # 41IF-3
Zoro # G2607525
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Flared Nut
- Fitting Connection Type Flared
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 41IF-3
- Zoro # G2607525
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Hex Size | 3/8 in |
Overall Length | 9/16 in |
Fitting Thread Size | 3/8-24 |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Flare Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 3/8-24, Flare Angle Inverted, Fitting Material Brass, Hex Size 3/8 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Flared Nut, Compatible Tube Outer Diameter 3/16 in, Standards SAE J512, Compatible Tube Material Aluminum, Brass, Copper, Steel, Fitting Connection Type Flared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- WESTERN ENTERPRISES We 680-3Sf Nipple (312-680-3SF)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- THRIFCO PLUMBING #46 1/2 Inch X 3/4 Inch Brass Flare FIP Adapter (6946019)
- Parker Tube Fittings