Shop All Compression Tube Fittings
Parker
3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK
Mfr # 269C-3-2
Zoro # G2565911
product price: $29.59
/pk 10, $2.96/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 269C-3-2
- Zoro # G2565911
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Compression Thread Size | 3/8-24 |
Thread Size B | 3/8-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 27/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 3/8-24 |
Pipe Size | 1/8" |
For Tube Outside Diameter | 3/16 in |
Thread Size | 3/8-24 |
Length | .84" |
Outside Dia. | .125" |
Description
Extended Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 3/8-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Plug Valve, 2 In, Lever Operated, CI (5802RTL)
- MOEN Positemp Handle Adapter (116653)
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- PERRIN & ROWE 4" 6-Function Showerhead (U.5800APC)
- PARKER 3/8" Compression Nut and Spacer Set (P6NS)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6 F5BU-S)
- PARKER 1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK (164CA-8-8-6)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- PARKER Brass Metric Compression Fitting (0107 10 00)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- EVERFLOW 3/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-3812-NL)
- Parker Tube Fittings