Shop All Compression Tube Fittings
Parker
3/16" Compression x 1/8" FNPT Brass Run Tee 10PK
Mfr # 171CA-3-2
Zoro # G3475437
product price: $67.79
/pk 10, $6.78/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 171CA-3-2
- Zoro # G3475437
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 3/16 in |
Pipe Size (Fittings) | 3/16" |
Compression Thread Size | 1/8-27 |
Thread Size A | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 3/8-24 |
Fitting Side C Tube Outer Diameter | 3/16 in |
Overall Length | 1 1/2 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 1/8-27 x 3/8-24 |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Thread Size B 3/8-24, Thread Size A 1/8-27, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 6 (T4BNK08)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC3410PK)
- VALTERRA Gate Valve, Class 125, 6 In., Slip (6601)
- PARKER 1/2" Compression x 3/8" FNPT Brass 90 Degree Elbow 10PK (170CA-8-6)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- PARKER Tube Support, Nylon, Comp, 3/8In (N6TS4)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/8In (6-6 GBU-S)
- PARKER 1/2" Compression x MNPT SS Male Connector (8-8 FBU-SS)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/2In (8 TU-S)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- Parker Compression Tube Fittings