Shop All Compression Tube Fittings
Parker
3/16" Compression Brass Union Elbow 10PK
Mfr # 165C-3
Zoro # G0683261
product price: $64.85
/pk 10, $6.48/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165C-3
- Zoro # G0683261
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Compression Thread Size | 3/8-24 |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 7/8 in |
Thread Size B | 3/8-24 |
Thread Size A | 3/8-24 |
Threading Size | 3/8-24 x 3/8-24 |
For Tube Outside Diameter | 3/16 in |
Thread Size | 3/8-24 |
Length | .87" |
Outside Dia. | .125" |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 3/8-24, Thread Size B 3/8-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- EVERPURE Specialty Filter Cartridge, 0.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962705-75)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P6MC8)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- PARKER 1/2" Compression x 3/8" FNPT Brass 90 Degree Elbow 10PK (170CA-8-6)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- PARKER 3/8" Compression x FNPT Brass 45 Degree Elbow 10PK (179C-6-6)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-10-SS)
- Parker Tube Fittings