Shop All Compression Tube Fittings
Parker
3/16" Compression Brass Union 10PK
Mfr # 62C-3
Zoro # G2658722
product price: $36.79
/pk 10, $3.68/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62C-3
- Zoro # G2658722
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Hex Size | 3/8 in |
Compression Thread Size | 3/8-24 |
Fitting Side B Tube Outer Diameter | 3/16 in |
Overall Length | 1 7/32 in |
Thread Size B | 3/8-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Thread Size A | 3/8-24 |
For Tube Outside Diameter | 3/16 in |
Threading Size | 3/8-24 x 3/8-24 |
Thread Size | 3/8-24 |
Length | 1.21" |
Outside Dia. | .125" |
Description
Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector, Thread Size A 3/8-24, Thread Size B 3/8-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1 1/2" ID x 1.78" OD x 100' (PVC64-178ANA)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- PARKER Acetal Sleeve, Acetal, Comp, 3/8In, PK10 (60P-6)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- PARKER 1" Compression x MNPT SS Male Connector (16 FBU-SS)
- PARKER Cap, Zinc Stl, CompxMale SAE, 1x1-7/16-12In (16 FNL-S)
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- Parker Compression Tube Fittings