Shop All Instrumentation Tube Fittings
Parker
3/16" A-LOK SS Nut
Mfr # 3NU3-316
Zoro # G6079604
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 3/16 in
- Specific Fitting Shape Nut
- Hex Size 1/2 in
- Specific Pipe Fitting Shape Nut
- Max. Pressure 10,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3NU3-316
- Zoro # G6079604
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/16 in |
Hex Size | 1/2 in |
Tube Size | 3/16 in |
Thread Size | 3/16 |
Overall Length | 15/32 in |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 3/16 |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 3/16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 1/4 x 3/4 in, NPT (209P-12-4)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- DELTA Delta Screw, Handle, Monitor 17 Series (RP32105)
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 3/4" A-LOK 316 SS Union Tee (12ET12-316)
- PARKER 3/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL6N-316)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- PARKER 3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer (6-4 TRBZ-SS)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- Parker Instrumentation Tube Fittings