Shop All Instrumentation Tube Fittings
Parker
3/16" A-LOK Brass Back Ferrule
Mfr # 3BF3-B
Zoro # G6096474
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Ferrule
- Pipe Fitting Connection Type A-LOK(R)
- Tube Size 3/16 in
- Specific Fitting Shape Back Ferrule
- Standards ASTM 31.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3BF3-B
- Zoro # G6096474
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/16 in |
Compression Thread Size | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold (200250)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232LT)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- PARKER 1/4" x 1/2" FNPT x CPI 316 SS Female Connector (8-4 GBZ-SS)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 1/2" A-LOK x MNPT Brass Branch Tee (8MBT8N-B)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- Parker Instrumentation Tube Fittings