Shop All Gas Valves
Parker
3-Way Direct Acting Valves - Universal, 3-Way, 77 Degrees F
Mfr # 02F30U1104ABF
Zoro # G7497889
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Direct
- Inlet Size 1/8"
- Outlet Size 1/8"
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 02F30U1104ABF
- Zoro # G7497889
- UPC # 00013263492604
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/8" |
Outlet Size | 1/8" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Direct |
Valve Type | 3-Way |
For Use With | Single Acting Spring Return Cylinder, HVAC Dampers, Small Compressors, Air Dryers |
Ambient Temp. Range | 77 Degrees F |
Item | 3-Way Direct Acting Valves - Universal |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Max. Inlet Pressure | 100 psi |
Description
Univ. Valve,3-Way,0-100psi,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100A1029, 2PK (16255.11H)
- HEIL QUAKER /ICP 1184414 Pressure Switch (1184414)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- LOCHINVAR Gas Valve, Natural Gas, 1.8" WC, 3/4" Inlet Size (100172018)
- CALEFFI 551008A Dis Air Separator (551008A)
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- BRADFORD WHITE 265-46181-03 Gas Valve-Wr (265-46181-)
- Parker Gas Valves