Shop All Tube Benders
Parker
3 HEADED TUBE BENDER METRIC
Mfr # 367-FH-BPD
Zoro # G009986456
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 367-FH-BPD
- Zoro # G009986456
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Description
Triple header benders: Lever type, multiple size benders. Calibrated markings for making accurate left-hand, right-hand and offset bends. Ninety degree start requires less effort, makes bending fast and easy Spring type benders: Benders allow hand bending of soft tubing to any shape without collapsing walls. Special spring steel, nickel finished. End belled for quick tube removal. Markets: - Industrial - Mobile - Pneumatic - Factory/Process Automation Features/Benefits: - Will bend copper, aluminum, annealed steel, brass and other metal tubing. - Can work with any size wall thickness for copper and aluminum tube. Applications: - Bending metal tube for industrial and mobile hydraulic and pneumatic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- NIBCO 1-1/2" x 1" NOM FTG x C Copper Reducer (U6002 11/2x1)
- PARKER 3 HEADED TUBE BENDER METRIC (368-FH-BPD)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- RIDGID RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius (38043)
- ZORO SELECT Tube Bender Set, Spring, 4 3/8 In Length (321)
- RIDGID Tube Bender, Lever, 1/4 In OD, 5/8 In Bend (604)
- BLACKMAX Ratcheting Tubing Bender Set, Manual (BTB300)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- Parker Plumbing Tools