Shop All Industrial Hoses
Parker
3'' GULLYWASHER STD PVC
Mfr # 7541-3001
Zoro # G709840904
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7541-3001
- Zoro # G709840904
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7541 Gully Washer PVC Standard Duty Lay Flat Water Discharge Hose is lightweight and rolls up flat for easy handling, storage and transportation. The distinctive blue cover is easy to identify and resistant to abrasion and weathering for maximum performance. Markets: - Agriculture - Construction - General Industrial - Surface Mining Features/Benefits: - Tube: Blue nitrile/PVC for economical service to 140 DegF. - Reinforcement: Multiple textile plies for strength and durability. - Cover: Blue PVC for resistance to abrasion, cuts, gouging, scuffs and weathering. - Lengths: Available in 300-foot continuous lengths for maximum versatility in application and efficient inventory management. Applications: - media - Mild chemicals - Slurries - Water - usage - Drainage systems - Irrigation - Pumps Safety/Technical: - Design Factor: 3:1 Warnings: - Working pressures are at +68 DegF +20 DegC. Higher temperatures reduce the available working pressure. - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212208)
- Parker Air Hoses