Shop All Industrial Hoses
Parker
3'' GRNWILDCATTER UHMWCHEM
Mfr # SWC693-3000
Zoro # G109840856
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SWC693-3000
- Zoro # G109840856
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Wildcatter UHMWPE Corrugated Chemical Suction Hose provides superior service across a wide variety of chemical media in high pressure and high temperature applications.The hose provides full suction capability, superior kink resistance and minimal force-to-bend for easy operator handling.The hose will not contaminate the product being conveyed, and is crush resistant and durable.The blue or geen cover is easily identified and resists abrasion, chemicals and weathering for maximum performance.Wildcatter Chemical Hose is qualified with permanent crimp couplings for a safe and secure connection and provides robust service in challenging applications.The Wildcatter trade name indicates the product is designed and manufactured for premium service in oilfield applications.However, Wildcatter products may be used in other industries, markets and applications where the product meets the required performance criteria.Markets:-General Industrial-Oilfield-Oil & Gas-Transportation Features/Benefits:-Tube: Translucent ultra-high molecular weight polyethylene UHMWPE for chemical resistance to 180 DegF.Reinforcement: Multiple textile plies for strength and durability, and a dual wire helix for full suction capability and a path to conduct a static charge to ground.Cover: Blue or green EPDM for abrasion and chemical resistance.Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection.Applications:-Acids-Chemicals-Solvents-Oilfield equipment and service trucks-Bulk depots and storage facilities-In-plant transfer-Refineries-Transport tank trucks Safety/Technical:-Design Factor: 4:1-Refer to CrimpSource for current crimp specifications.Warnings:-Selection of a hose for any chemical application is a challenging and complex process.Media temperature is a crucial aspect of the selection procedure.Being unaware of, misunderstanding or overlooking this issue may lead to an incorrect/inaccurate hose selection and misapplication.The data tables published in the Parker Industrial Hose Chemical Guides are based on tests and believed to be reliable-but the data should be used ONLY as a guide.The compatibility ratings for rubber/non-PVC materials apply to media at 70 DegF 21 DegC.However, chemicals may become increasingly aggressive as their temperatures progress above that level.Chemicals at elevated temperatures may reach or exceed the performance capacity of a hose, even if that hose rating exceeds 70 DegF 21 DegC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM84-25K)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- Parker Air Hoses