Shop All Industrial Hoses
Parker
3-1/2''ARMADAMARINEEXHAUST
Mfr # SW569-3500
Zoro # G709841307
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SW569-3500
- Zoro # G709841307
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series SW569 Armada Marine Multipurpose Oil Resistant Suction Hose is an extremely versatile hose for excellent service across a wide variety of onboard marine suction and discharge applications. The hose is flexible for easy routing/installation and resists oil and high temperatures common to engine compartments and is available in multiple incremental sizes for connection to various sizes of pipe used in the marine industry. Series SW569 is qualified with permanent crimp couplings for a safe and secure connection. Markets: - Marine Features/Benefits: - Tube: Black nitrile for fuel, oil and coolant resistance to 212 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a dual wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black chloroprene for abrasion, heat and oil resistance. - Couplings: Qualified with crimp couplings for a durable, safe and secure connection. Applications: -media - Biodiesel to B100 in dedicated and non-dedicated service - Coolant - Diesel - Ethanol - Gasoline - Oil - Water - Wet exhaust -usage - Bilge pumps - Cooling systems - Fuel fill/fuel supply systems - Fuel vent systems - Heating systems - Sanitation systems - Wet exhaust systems Industry Standards: - ABYC H-24 - ISO 7840 A1 - ISO 8469 B1 - NMMA - SAE J1527 A1 & A2, Style R2 - SAE J1942 Codes F, VW, NVW - SAE J2006 R2 - SAE J20R2 B - SAE J20R4 B - SAE J20R5 B - SAE J30R5 - USCG A1 Safety/Technical: - Design Factor: 4:1 - Do not use in applications requiring low-permeation fuel feed hose SAE J1527 A1-15. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-215 (230062 P4B-BAA-215)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- Parker Air Hoses