Shop All Receivers & Amplifiers
Parker
-22 AMPLIFIER UNIT
Mfr # PWDXXA-400
Zoro # G310053731
product price: $2,291.99
/ea
Free Shipping & Returns
$2,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PWDXXA-400
- Zoro # G310053731
- Country of Origin Germany
- Category Receivers & Amplifiers
Description
Parker electronic modules series PWDXXA-40* for proportional valves for rail mounting are compact, easy to install and provide time-saving wiring by disconnectable terminals. The digital design of the circuit results in good accuracy and optimal adaption for proportional directional control valves with position transducer or valves in closed loop systems by a comfortable interface program. Markets: - Industrial - Machine tools Features/Benefits: - Proven design - ensures reliable operation - Digital circuit design - enables optimum valve performance - Free PC user software www.parker.com/propxd - for comfortable adaption - Short delivery time - no warehousing necessary - Parameterizable position control of valve spool - Constant current control - Differential input stage with different signal options - Monitor output for spool stroke - Four-quadrant ramp function - Enable input for solenoid driver - Status indicator - Parametering via serial interface RS232C - Connection by disconnectable terminals - In combination with valves without spool feedback - pressure control with proportional pressure valve and pressure sensor - position control with proportional DC valve and actuator position transducer - Optional technology function ''linearization'' Applications: - Suitable for general hydraulic applications - Machine tools - General presses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces CSB GP1270F2, GP 1270 F2 - 4 Pack (ML8-12MP41682)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE 2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21972)
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- POWER ACOUSTIK Power Acoustik PL-700HB 7 in. Double-Din Bluetooth & Android PhoneLink Receiver (PL-700HB)
- PYLE Desktop Audio Power Amplifier - Bluetooth Stereo Receiver System, FM Radio, Microphone Inputs, MP3/U (PT506BT.5)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- Parker Receivers & Amplifiers