Shop All Hydraulic Bulk Hoses
Parker
201 Series Transportation Hose, -12 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5
Mfr # 201-12-RL
Zoro # G912333798
product price: $5,547.99
/ea
Free Shipping & Returns
$5,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 201-12-RL
- Zoro # G912333798
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Description
Parker's 201 hose is a transportation hose that has a pressure range of 200-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 201 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16 in. to 3 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11304)
- INGERSOLL-RAND Rear Cushion (IR123MAX-304)
- PARKER Hydraulic Hose, 3/8 In, 50 Ft (302-6-BX)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- PARKER Hydraulic Hose, 1" I.D., 50 ft. L, Black (471TC-16-BX)
- PARKER 213 Series Transportation Hose, -10 Size, D.O.T. FMVSS 106, SAE J1402 Class AI (213-10-BX)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- EATON AEROQUIP Hydraulic Hose, SAE 100R5, 6X50ft. (1503-6-06000)
- Parker Hydraulic Bulk Hoses