Shop All Gas Valves
Parker
2-Way Internal Pilot Operated - Normally Closed, Pilot, 2-Way
Mfr # 12F25C2148ACF
Zoro # G7500007
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12F25C2148ACF
- Zoro # G7500007
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | 2-Way Internal Pilot Operated - Normally Closed |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve 1/300Air,1/235Water 3/4 In.N/C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-23116-07 Sequencing Relay (42-23116-0)
- PRO-SET Latching balls (QC14SET)
- RECKITT BENCKISER 16OZ Furn Lemon Oil (6233875143)
- ALL-FILTERS 14X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14251.8 6PK)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7A-1010-0011)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- Parker Gas Valves