Shop All Gas Valves
Parker
2-Way Internal Pilot Operated - Normally Closed, Pilot, 2-Way
Mfr # 12F22C2148AAF
Zoro # G7500068
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12F22C2148AAF
- Zoro # G7500068
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | 2-Way Internal Pilot Operated - Normally Closed |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve 5/135Water/Oil,5/200Air 3/4 In.N/C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft (604-19-6039-5)
- LEGEND VALVE 1"T-431YB RADIATOR VALVE (110-148)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- ROBERTSHAW Millivolt Kit, Natural Gas, Pilot, 750 mV, 3.5 in wc, Low Capacity, 58 to 90 Degrees F (710-296)
- HONEYWELL THERMAL SOLUTIONS V8944C1025 24V 1-1/4" Auto (V8944C1025)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- Parker Gas Valves