Shop All Gas Valves
Parker
2-Way Internal Pilot Operated - Normally Closed, Pilot, 2-Way
Mfr # 08F23C2140ACF
Zoro # G7498318
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 08F23C2140ACF
- Zoro # G7498318
- UPC # 00694777021711
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | 2-Way Internal Pilot Operated - Normally Closed |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Nc 0/150 Brass Valve,4.0Cv 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (5VD62)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- GE Dispenser Door Flap (WR17X11653)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- MAXITROL Rv20L-1/4 1/4" Gas Pressure (RV20L-1/4)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- YORK SOURCE1 Kit Vlv Gas Nat 34X34 24Vac WHarness (S1-32547851000)
- Parker Gas Valves