Shop All Gas Valves
Parker
2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves
Mfr # 16FS5C2464ACH
Zoro # G7501650
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 1" NPT
- Outlet Size 1" NPT
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16FS5C2464ACH
- Zoro # G7501650
- UPC # 00694776847237
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
N/C 1/125 Steam Valve,12.2 Cv 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL INDUSTRIAL CONTROLS Relay Alternatorrelay 24V Opentype (47AB10AJ)
- HOSHIZAKI Rubber Hose (B) (4A1551-02)
- SUNCOURT Inductor 10" Corded In-Line Booster Duct Fan (DB210C)
- DANFOSS TUA Valve Element 134, 3/8" x 1/2" (068U2205)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- TELEDYNE LAARS Gas Valve, Natural Gas, 24V, 2.5", 1/2" (V2017600)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- YORK Gas Valve, 24V, 11", WC, LP, 1/2 (S1-8955-3251)
- MAXITROL R500Z-1/2 1/2" Gas Pressure (R500Z-1/2)
- Parker Gas Valves