Shop All Gas Valves
Parker
2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves
Mfr # 16FS5C2364ACF
Zoro # G7501641
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 1" NPT
- Outlet Size 1" NPT
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16FS5C2364ACF
- Zoro # G7501641
- UPC # 00013263529331
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve 1/50 Steam 1/150Ht Water Nc 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 550s Smart Vacuum Kit - Smart digital Manifold (0564 5504 01)
- MCDONNELL & MILLER Strainer Assembly (347100)
- 3M CUNO Cartridge, Water Filter, Cfs8720 (CFS8720)
- EWC CONTROLS Board Panel, BMPlus Zone, 3 Zone (BMPLUS3000)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- Parker Gas Valves