Shop All Gas Valves
Parker
2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves
Mfr # 12FS5C2348ACF
Zoro # G7500077
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 3/4" NPT
- Outlet Size 3/4" NPT
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12FS5C2348ACF
- Zoro # G7500077
- UPC # 00013263600399
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" NPT |
Outlet Size | 3/4" NPT |
Details
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve 1/50 Steam,Brass 3/4 In.N/C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Accy Sp Thermostat Kit White (BKT1BW)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2000DC-6)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- Parker Gas Valves