Shop All Gas Valves
Parker
2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves
Mfr # 08FS5C2432ACH
Zoro # G7498677
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 1/2" NPT
- Outlet Size 1/2" NPT
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 08FS5C2432ACH
- Zoro # G7498677
- UPC # 00694776839560
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
N/C 1/125 Steam Valve,Brass 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- TEMPCO Heating Element (CRT10101)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- HONEYWELL HOME DIVERTING VALVE 120/60, 3/4" SWEAT, 7CV, 10 PSI CLOSE-OFF (V4044A1191)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- HONEYWELL Tl8230A1003 Premier White Line (TL8230A100)
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- Parker Gas Valves