Shop All Industrial Hoses
Parker
2'' SUPER-MPT II MP
Mfr # 7396-200300200
Zoro # G710031186
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7396-200300200
- Zoro # G710031186
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7396 Super MPT II Nonconductive Multipurpose Oil Resistant Hose provides excellent service across a wide variety of media and multiple applications. The hose is electrically nonconductive and flame retardant, protecting operators from electrical shock and fire hazards. The hose resists abrasion, oil and weathering to provide maximum performance, incorporates a true round, concentric profile for easy coupling installation, and is qualified with permanent crimp couplings for a safe and secure connection. Series 7396 is a versatile hose for many common industrial applications. Markets: - Agriculture - Construction - Foundries - General Industrial Features/Benefits: - Tube: Black Class A nitrile for exceptional oil resistance to 212 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Chloroprene for abrasion, oil and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Air - Biodiesel to B20 in dedicated service - Diesel - Ethanol - Gasoline - Mild chemicals - Oil - Water - Cooling lines - Lubrication systems - Tank/vessel transfer Safety/Technical: - Design Factor 4:1 - Do not use for fuel transfer in regulated dispensing or engine service requiring API, NFPA, SAE, UL, ULC or any other agency approval or listing. - Transfer of refined fuel or other media may create an accumulationand catastrophic dischargeof static electricity. The hose does not incorporate a path for discharge of static electricity, such as a helical wire or static wire, or wire braid reinforcement. - Refer to the table in Parker Industrial Hose Catalog 4800 for fuel compatibility and service conditions, or contact us for additional information. - Do not use in dry air applications typically, air systems that do not expose the tube of the hose to lubricating oil mist from the compressor. - The user must determine if the hose is suitable for applications subject to electrical hazard. Contact us for additional information. - Refer to CrimpSource for current crimp specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 5/8" (SS07558)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKS13H, Pressure Line, 10 micron, Outside-In (MF0059164)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- Parker Industrial Hoses