Shop All Quick-Disconnect Tube Fittings
Parker
2" MNPT SS Non-Spill Quick Nipple
Mfr # NSL-2002-32MP-S3
Zoro # G0335170
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Non-Spill Quick Nipple
- Pipe Size - Pipe Fitting 2 in
- Series NSL
- Straight-Through/Shut-Off Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NSL-2002-32MP-S3
- Zoro # G0335170
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Length | 2.51 in |
Hex Size | 2 40/93 in |
Coupling Size | 2 in |
Body Dia. | 2.42 in |
Fitting Side A Pipe Size | 2 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Description
Non-Spill Quick Nipple, Application Diesel Exhaust Fluid, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 2 in, Fitting Side A Pipe Size 2 in, Fitting Material Stainless Steel, Overall Length 2 1/2 in, Specific Fitting Shape Non-Spill Quick Nipple, Finish/Coating Passivate, Material Grade 303, Standards ISO 22241, Color Gray, Compatible Tube Material Stainless Steel, Hex Size 2 40/93 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- IMPERIAL Air Flaring Tool (525-F)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-12-SS)
- APOLLO PEX 3/4 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30034)
- PARKER 3/8" Compression Brass Shut Off Coupler 5PK (393PD-6-6)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- PARKER 3/8" Compression Brass Through Type Coupler 5PK (393P-6-6)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- PARKER 1/4" Compression Nickel Brass Bulkhead Coupler 5PK (392P-4-4)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- Parker Quick-Disconnect Tube Fittings