Shop All Cable Clamps & Clips
Parker
2''-LP GAS-350PSI
Mfr # 7232-2003K
Zoro # G510053869
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7232-2003K
- Zoro # G510053869
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Parker's Series 7232 Liquid Petroleum Gas LPG Hose provides excellent service across a wide variety of LPG/propane supply and transfer applications. The flexible industrial rubber hose provides a safe vibration-dampening connector between metal piping on vehicles, and maximum bulk loading performance. Series 7232 is qualified with permanent crimp couplings for a safe and secure connection. Markets: - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile for excellent fuel gas resistance to 140 DegF. - Reinforcement: Multiple textile braids for kink resistance, strength and durability. - Cover: Black chloroprene for abrasion, oil and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - media - Liquid Petroleum Gas LPG - Propane - usage - Bulk loading/unloading - In-plant processing/transfer - Transport trucks Industry Standards: - CSA 8.1 Type I - UL21 Safety/Technical: - Design Factor: 5:1 - Click here to access CrimpSource for current crimp specifications. Warnings: - Do not use hose for natural gas service where fixed/rigid pipe is more appropriate due to reduced permeation and overall strength and durability. Use rigid pipe, non-permeable tubing or hose with barrier constructions to convey natural gas whenever possible. - Strictly adhere to the inspection procedures detailed in DOT regulation 49CFR 180.416 when using this product in a mobile application such as delivery or service vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At150F1030 50Va Transformer (AT150F1030)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- HEX-LOK Conn Gray Hex Wing Bg/15 (25-2H2)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- Parker Cable Clamps & Clips