Shop All Quick-Disconnect Tube Fittings
Parker
2" FNPT SS Non-Spill Quick Coupler
Mfr # NSL-2001-32FP-S3
Zoro # G0335198
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Non-Spill Quick Coupler
- Pipe Size - Pipe Fitting 2 in
- Series NSL
- Body Dia. 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NSL-2001-32FP-S3
- Zoro # G0335198
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Body Dia. | 3.9 in |
Hex Size | 2 47/64 in |
Coupling Size | 2 in |
Pipe Size (Fittings) | 2" |
Length | 3.6 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 3 19/32 in |
Pipe Size | 2 in x 2 in |
Description
Non-Spill Quick Coupler, Application Diesel Exhaust Fluid, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 2 in, Fitting Side A Pipe Size 2 in, Fitting Material Stainless Steel, Overall Length 3 19/32 in, Specific Fitting Shape Non-Spill Quick Coupler, Finish/Coating Passivate, Material Grade 303, Standards ISO 22241, Color Gray, Compatible Tube Material Stainless Steel, Hex Size 2 47/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62325PF)
- DELTA Delta Instit Parts R.H. Teck Structure (063005A)
- PARKER String Wound Filter Cartridge, 30 gpm, 75 Micron, 2-7/16" O.D., 30 in H, 6 PK (M10R30A)
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- PARKER 3/8" Compression Brass Shut Off Coupler 5PK (393PD-6-6)
- PARKER 3/8" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-6-4)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- Parker Tube Fittings