Shop All Quick-Disconnect Tube Fittings
Parker
2-1/2" MNPT SS Non-Spill Quick Nipple
Mfr # NSL-2002-32MBU-S3
Zoro # G0335189
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Non-Spill Quick Nipple
- Pipe Size - Pipe Fitting 2-1/2 in
- Series NSL
- Max. Pressure 95 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NSL-2002-32MBU-S3
- Zoro # G0335189
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Body Dia. | 2.42 in |
Pipe Size (Fittings) | 2-1/2" |
Coupling Size | 2 in |
Length | 2.51 in |
Fitting Side A Pipe Size | 2 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Description
Non-Spill Quick Nipple, Application Diesel Exhaust Fluid, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Male Buttress Thread, Flow Control Type Shut-off, Fitting Side B Pipe Size 2 in, Fitting Side A Pipe Size 2 in, Fitting Material Stainless Steel, Overall Length 2 1/2 in, Specific Fitting Shape Non-Spill Quick Nipple, Finish/Coating Passivate, Material Grade 303, Standards ISO 22241, Color Gray, Compatible Tube Material Stainless Steel, Maximum Operating Pressure 95 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union (600U111N038)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001480-GR)
- PARKER 3/8" Compression Brass Through Type Coupler 5PK (393P-6-6)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- PARKER 3/8" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-6-4)
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- Parker Quick-Disconnect Tube Fittings