Shop All Industrial Hoses
Parker
2 1/2''-100R4-62 PSI
Mfr # 811-40
Zoro # G009840918
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 811-40
- Zoro # G009840918
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from 3⁄4” to 2-1⁄2” in diameter to fit the requirements of various markets. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personnel Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Features/Benefits: 62-300 PSI working pressure in different sizes Half SAE bend radius for ease of installation and low force to flex SAE J517 100R4 / SAE J1942 Performance Specifications Oil and weather-resistant synthetic rubber cover Applications: Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: 81 series fittings for -12 to -32 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3661T)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- Parker Industrial Hoses