Shop All Industrial Hoses
Parker
2''-100R4-100PSI/50PSI
Mfr # 811-32
Zoro # G409840877
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 811-32
- Zoro # G409840877
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from 3⁄4” to 2-1⁄2” in diameter to fit the requirements of various markets. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personnel Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Features/Benefits: 62-300 PSI working pressure in different sizes Half SAE bend radius for ease of installation and low force to flex SAE J517 100R4 / SAE J1942 Performance Specifications Oil and weather-resistant synthetic rubber cover Applications: Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: 81 series fittings for -12 to -32 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 40mm Bore (2208-2RS-TVH)
- SMC 12mm Bore Double Finger Escapement 12mm Stroke (MIW12-12D)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1/2, D=28, Thermoplastic (K0447.28012)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- Parker Air Hoses