Shop All Instrumentation Tube Fittings
Parker
1/8" x 3/8" A-LOK x MNPT SS 45 Degree Elbow
Mfr # 6MVEL2N-316
Zoro # G6132147
original price:
$49.00
6% off
new price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 6600 psi
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Size - Pipe Fitting 1/8 in
- Fitting Connection Type A-LOK(R) x MNPT
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6MVEL2N-316
- Zoro # G6132147
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 3/8 in |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Hex Size | 9/16 in |
Compression Thread Size | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Description
Elbow, 45 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA8)
- APOLLO VALVES 3/8" NPT Lead Free Bronze Dual Check Valve (4NLF3A22A)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221708)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter (4-2 T2HF-SS)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- PARKER 1" A-LOK x MNPT 316 SS Male 90 Degree Elbow (16MSEL16N-316)
- Parker Instrumentation Tube Fittings