Shop All Compression Tube Fittings
Parker
1/8" x 1/64" Compression Brass Insert 10PK
Mfr # 63PT-2-16
Zoro # G1248807
original price:
$6.25
10% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 1/8 in x 1/64 in
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 63PT-2-16
- Zoro # G1248807
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in x 1/64 in |
Opening Diameter | 5/64 in |
Compatible Tube Inner Diameter | 1/8 in |
Overall Length | 15/32 in |
Compatible Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Insert, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/8 in, Compatible Tube Inner Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Wall Thickness 0.016 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-50HA BP (27CP-8)
- ALL-SOURCE Antique Brass Tank Lever with Brass Arm (091223)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- ENDOT INDUSTRIES 1x100 160 PSI Poly Pipe (PBJ10041010002)
- PARKER Union Elbow, Nylon, Comp, 3/8In (N6EU6)
- PARKER 1/8" x 1/4" Compression x FNPT SS Female Connector (4 GBU-SS)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In (4 EBU-S)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC4N-S)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE2)
- PARKER Brass Metric Compression Fitting (0127 16 13)
- PARKER Fitting, 1-3/32", Brass, Compression (VS68CA-4-2)
- Parker Tube Fittings