Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" CPI x FNPT SS Female Connector
Mfr # 4-2 GBZ-SS
Zoro # G6170044
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8 in
- Tube Fitting Material Stainless Steel
- Pipe Size (Fittings) 1/4" x 1/8"
- Fitting Connection Type CPI(TM) x FNPT
- Pipe Fitting Connection Type CPI(TM) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-2 GBZ-SS
- Zoro # G6170044
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Tube Size | 1/4 in |
Pipe Size | 1/8" |
Compression Thread Size | 1/4 in |
Hex Size | 9/16 in |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330224122)
- IRONWERKS DESIGNS 3/4" Iron 90-Degree Elbow Fitting, 10PK (IW-90EL-3/4-10)
- SLOAN Adjustable Tail Assembly, 3-1/16" (H551A 3/16)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- PARKER 1/16" A-LOK Brass Back Ferrule (1BF1-B)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- Parker Instrumentation Tube Fittings