Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector
Mfr # 4-2 GH2BZ-SS
Zoro # G6152106
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM) x FNPT
- Specific Pipe Fitting Shape Bulkhead Connector
- Max. Pressure 10,300 psi
- Specific Fitting Shape Straight Bulkhead Adapter
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-2 GH2BZ-SS
- Zoro # G6152106
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 5/8 in |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Compression Thread Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 27/32 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Female Bulkhead Connector, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Bulkhead Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- GRUVLOK Clamp-T, Ductile Iron, 2 1/2 x 2 1/2 x 1 (0390171080)
- BREEZE T-Bolt, HD, Spring, 4.06", Zinc Bolt, PK10 (B9224-0406 B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- PARKER 1/2" CPI 316 SS Union (8-8 HBZ-SS)
- PARKER 1/8" A-LOK SS Union (2SC2-316)
- PARKER 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-6 CBZ-SS)
- PARKER Reducing Union, SS, A-LOK, 1/4In x 1/16In (4RU1-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8" OD, Plug, SS (N2403-06-06-SS)
- Parker Instrumentation Tube Fittings