Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector
Mfr # 4MTC2N-316
Zoro # G6097673
original price:
$22.29
9% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Connector
- Max. Pressure 10,300 psi
- Pipe Size (Fittings) 1/4" x 1/8"
- Pipe Fitting Connection Type A-LOK(R) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MTC2N-316
- Zoro # G6097673
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/8" |
Compression Thread Size | 1/4 in |
Pipe Size | 1/8" |
Hex Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 7/16-20 |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 810-8F8M-B)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x FNPT (9838-168)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010801E-PK10)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Branch Tee (4-4-2 SBZ-SS)
- PARKER 3/4" A-LOK x MNPT SS Thermocouple Connector (12MTC12N-316)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC2N-316)
- Parker Tube Fittings