Shop All Stainless Steel Pipe Fittings
Parker
1/8" x 1/16" FNPT x MNPT 316 SS Reducing Adapter
Mfr # 2-1 RA-SS
Zoro # G6066724
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/16"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-1 RA-SS
- Zoro # G6066724
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/16" |
Hex Size | 5/8" |
Pipe Size (Fittings) | 1/8" x 1/16" |
Outside Dia. | 1/8" |
Pipe Size | 1/16 in, 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/16 in |
Fitting Pipe Size | 1/8 in x 1/16 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Reducing Adapter, Stainless Steel, 316, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/16 in, Male, NPT, 6,400 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (568-1200)
- TOTO Push Button for St412M and St416M, Chrome (THU314#CP)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter (16-1 F5OG-SS)
- PARKER 3/4" x 1/2" FNPT x MNPT 316 SS Reducing Adapter (12-8 RA-SS)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- PARKER Hollow Hex Plug, 316 SS, 1/2 in, Male SAE (8 HP5ON-SS)
- PARKER 1/4" MNPT x FNPT 316 SS Adapter (4-4 RA-SS)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- Parker Stainless Steel Pipe Fittings