Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector
Mfr # 1MTC2N-316
Zoro # G6078256
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8 in
- Pipe Size (Fittings) 1/16" x 1/8"
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Specific Fitting Shape Straight Thermocouple Adapter
- Max. Pressure 16,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1MTC2N-316
- Zoro # G6078256
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/16" x 1/8" |
Tube Size | 1/16 in |
Hex Size | 7/16 in |
Pipe Size | 1/8" |
Compression Thread Size | 1/16 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 1/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 10-32 |
For Tube Outside Diameter | 1/16 in |
Threading Size | 10-32 |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 10-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 111-1.28 Dfb Ess Flush Valve (3770009)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722575)
- PARKER 3/4" CPI Brass Union (12-12 HBZ-B)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- PARKER 1/2" A-LOK Brass Back Ferrule (8BF8-B)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- Parker Instrumentation Tube Fittings