Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/16" A-LOK SS Reducing Union
Mfr # 2RU1-316
Zoro # G6162563
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,900 psi
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Material Metal
- Tube Fitting Material Stainless Steel
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2RU1-316
- Zoro # G6162563
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Compression Thread Size | 1/8 in x 1/16 in |
Tube Size | 1/8 in x 1/16 in |
Thread Size B | 10-32 |
Fitting Side B Tube Outer Diameter | 1/16 in |
Thread Size A | 5/16-20 |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Threading Size | 5/16-20 x 10-32 |
For Tube Outside Diameter | 1/16 in, 1/8 in |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- KISSLER Basket Strainer, SS, Chrome (59-2015)
- PARKER 1/4" CPI x FNPT Brass Connector (4-4 GBZ-B)
- PARKER 3/4" CPI x MNPT Brass Connector (12-12 FBZ-B)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- PARKER 1/8" A-LOK SS Front Ferrule (2FF2-316)
- PARKER 1/16" A-LOK Brass Back Ferrule (1BF1-B)
- Parker Instrumentation Tube Fittings