Shop All Barbed Tube Fittings
Parker
1/8" x 0.17" Barb Brass Adapter
Mfr # 28-4-5/32-2
Zoro # G1164091
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 11/64 in x 3/32 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 28-4-5/32-2
- Zoro # G1164091
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 3/32 in |
Tube Size | 1/4 in x 5/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Outside Dia. | 1/4 in, 5/32 in |
For Tube Inside Diameter ID | 1/4 in, 5/32 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Description
Barb to Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 1044817-CP (1044817-CP)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169HD-4-2)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- PARKER 1/4" Flare x MNPT Brass Connector 25PK (48IFHD-4-4)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- Parker Tube Fittings