Shop All Compression Tube Fittings
Parker
1/8" Straight Thread SS Bulkhead Locknut
Mfr # 2 WLZ-SS
Zoro # G6105836
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Bulkhead Locknut
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Max. Pressure 10,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2 WLZ-SS
- Zoro # G6105836
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 1/8 in |
Hex Size | 1/2 in |
Thread Size | 5/16-20 |
Overall Length | 3/16 in |
Threading Size | 5/16-20 |
Description
Bulkhead Locknut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3/16 in, Thread Size 5/16-20, Specific Fitting Shape Bulkhead Locknut, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- SLOAN Sensor Assembly, Dual Flush, Toilet (WES33A)
- KOHLER Trip Lever Kit (1213839-CP)
- PARKER Fitting, 1-1/32", Brass, Compression (VS68CA-2-2)
- PARKER 3/8" Compression x 1/4" FNPT Brass Connector 10PK (66C-6-4)
- PARKER 1/2" Compression Brass Plug (8BLEN8-B)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- Parker Compression Tube Fittings