Shop All Stainless Steel Pipe Fittings
Parker
1/8" MNPT x FNPT x FNPT SS Street Tee
Mfr # 2-2-2 ST-SS
Zoro # G0900767
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type MNPT x FNPT x FNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2-2 ST-SS
- Zoro # G0900767
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 1.22 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 9/16" |
Pipe Size | 1/8 in |
Pipe Fitting Length | 1.22" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
Street Tee, Stainless Steel, 316, 1/8 in, Male, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 5,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221864)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (1VFG8)
- PARKER 1/2" FNPT 316 SS Cap (8 CP-SS)
- PARKER 1/2" MNPT 316 SS 90 Degree Elbow (8-8 ME-SS)
- PARKER 1" x 3/4" BSPP 316 SS Reducing Adapter (RI1EDX3/471)
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- MERIT BRASS 2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-32)
- Parker Fittings