Shop All Brass Pipes
Parker
1/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-2-25
Zoro # G4613296
original price:
$3.09
9% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PNL-2-25
- Zoro # G4613296
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Overall Length | 2 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 1/4 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110706)
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In., FNPT (4371003680)
- PROSOURCE Cap Black Malleable 3/4 (18-3/4B)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- PARKER 3/8" MNPT x 1" TBE Brass Close Pipe Nipple (VS215PN-6)
- PARKER 1/2" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-35)
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- PARKER 1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-2-15)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-035)
- Parker Pipes