Shop All Brass Pipes
Parker
1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-2-15
Zoro # G4541092
original price:
$3.12
26% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 1.5 in
- Pipe Fitting Material Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PNL-2-15
- Zoro # G4541092
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 1/4 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- PARKER 1/2" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-8-30)
- PARKER 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple (VS215PN-4)
- PARKER 3/8" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-35)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- PARKER 3/8" MNPT x 1" TBE Brass Close Pipe Nipple (VS215PN-6)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- Parker Pipes