Shop All Stainless Steel Pipe Fittings
Parker
1/8" MNPT SS Hex Nipple
Mfr # 2-2 MHN-SS
Zoro # G2046222
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 MHN-SS
- Zoro # G2046222
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 1.06 in |
Hex Size | 7/16" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 1.06" |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Thread Size | 1/8" |
Description
Hex Long Nipple, Stainless Steel, 316, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 9,100 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- PARKER 3/8" x 1/8" MNPT SS Hex Nipple (6-2 MHN-SS)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 3/4" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (12-4 RA-SS)
- ZORO SELECT Street Tee, 304 SS, 3/8", 7300 PSI (ZUSA-PF-7900)
- Parker Stainless Steel Pipe Fittings