Shop All Stainless Steel Pipe Fittings
Parker
1/8" MNPT 316 SS Hollow Hex Plug
Mfr # 2 PHH-SS
Zoro # G0255272
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 PHH-SS
- Zoro # G0255272
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 0.3 in |
Hex Size | 3/16" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Pipe Fitting Length | 0.30" |
Overall Length | 1/4 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Thread Size | 1/8 in -27 |
Outside Diameter | 3/8 in |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Male NPT, 3/8 in Outside Diameter, 1/4 in Overall Length, 9,100 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Solid, Plug Drive Style 3/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- PARKER 3/4" FNPT 316 SS Tee (12-12-12 FT-SS)
- PARKER Pipe Adapter, 316 316 Stainless Steel (12-3/4 F5OG-SS)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- Parker Stainless Steel Pipe Fittings